Menu Search
ABB INSTALLATION PRODUCTS #BA3-V

Meter Socket 100A 600V AC, 1PH 3W OH

SKU # 62487100154 Manufacturer Series: BA3
Type: Meter Socket
Service: 1PH 3W OH
Amps: 100A
Voltage: 600V AC
Jaws: 4
Hub Provision: Hub Opening
Ring Type: Screw-Type
Mounting: Surface
Material: Steel
Dimensions: HxWxD: 9.25 x 7.5 x 3.63 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 1PH 3W OH; Amps - 100; Voltage - 600V AC; Jaws - 4; Hub Provision - Hub Opening; Ring Type - Screw-Type; Mounting - Surface; Material - Steel; HxWxD - 9.25x7.50x3.63"; Additional Information - Hub Opening: 2.50 in; Manufacturer Series - BA3

Additional Info: Hub Opening: 2.50 in