Menu Search
ABB INSTALLATION PRODUCTS #PL17-TCV

Meter Socket 100A 600V AC, 3PH 4W OH/UG

SKU # 62487100341
Type: Meter Socket
Service: 3PH 4W OH/UG
Amps: 100A
Voltage: 600V AC
Jaws: 7
Hub Provision: Hub Opening c/w Cover Plate
Ring Type: Screw-Type
Mounting: Surface
Material: Steel
Dimensions: HxWxD: 15.5 x 8.75 x 5.25 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - 3PH 4W OH/UG; Amps - 100; Voltage - 600V AC; Jaws - 7; Hub Provision - Hub Opening c/w Cover Plate; Ring Type - Screw-Type; Mounting - Surface; Material - Steel; HxWxD - 15.50x8.75x5.25"