Menu Search
ABB INSTALLATION PRODUCTS #BP320-TV

Meter Socket with Bypass, UG Service, 120/240V, 320A, Galvanized Steel, 34x15x5 in.

SKU # 62487101021 Manufacturer Series: BP320
RoHS Compliant
Type: Meter Socket
Service: UG
Amps: 320A
Voltage: 120/240V
Hub Provision: Hub Openings c/w Knockout
Material: Galvanized Steel
Dimensions: HxWxD: 34 x 15 x 5 in.

Meter Sockets, Single Position: Type - Meter Socket; Service - UG; Amps - 320; Voltage - 120/240V; Hub Provision - Hub Openings c/w Knockout; Material - Galvanized Steel; HxWxD - 34.00x15.00x5.00 in.; Manufacturer Series - BP320