Menu Search
HYDEL #CT4-BC

Transformer Rated Meter 1PH

SKU # 62075705132 Manufacturer Series: CT4
Socket Type: Transformer Rated Meter
Service: 1PH
Amps: 400A
Voltage: 120/240V
Jaws: 4
Dimensions: HxWxD: 36 x 20 x 8 in.

Meter Sockets, Transformer Rated: Socket Type - Transformer Rated Meter; Service - 1PH; Amps - 400; Voltage - 120/240V; Jaws - 4; HxWxD - 36.00x20.00x8.00 in.; Manufacturer Series - CT4