Menu Search
Z-TRAUQ #CT-2559-150:5A

Current Metering Transformer 150:5A

SKU # 40013100004 Manufacturer Series: 2559
Type: Current Metering Transformer
Current Ratio - Amps: 150:5A
Application: Indoor
BIL kV: 10
Rating Factor: 1.33
Window Size: Dia.: 1.1 in.

Metering Current Transformers, 600V: Type - Current Metering Transformer; Current Ratio - Amps - 150:5A; Application - Indoor; BIL kV - 10.0 BIL kV; Rating Factor - 1.33; Window Size - in - 1.10 in. Dia.; Additional Information - VA Burden at 60Hz: 4VA, Accuracy: +/-1.0 Percent; Manufacturer Series - 2559

Additional Info: VA Burden at 60Hz: 4VA, Accuracy: +/-1.0 Percent