Menu Search
MERSEN #GSD1BP

Fuse, Miniature Ceramic Tube; Fast Acting; 250V AC; 1A

SKU # 06893830248 Manufacturer Series: GSD
Fuse Type: Miniature Ceramic Tube
Characteristics: Fast Acting
Voltage: 250V AC
Amps: 1A
Interrupting Rating: 1500A IR
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule