Menu Search
MERSEN #GGM4

Fuse, Miniature; Glass; Fast-acting; Ferrule; 125VAC; 4A

SKU # 78200176219 Manufacturer Series: GGM
RoHS Compliant
View more versions of this product
Amps: 4A
Voltage: 125V AC
Interrupting Rating: 125V AC at 10kA IR
Fuse Type: Miniature Glass Tube
Characteristics: Fast Acting
Length Overall: 20mm
Diameter: 5mm
Connection: Ferrule