Menu Search
CAMBRIA COUNTY ASSOCIATION #CAB966

J-Hook, High Carbon, 13 in. D

SKU # 40009697980
Hanger Type: Stacked J-Hook
Application: Supporting Pipe and Cables From Roof, Side or Structure
Material: High Carbon
Depth: 13 in.
Package Quantity: 10/Box

Stacked J-Hooks are heavy duty 2-carrier hangers for supporting pipe and cables from roof, side or structure. Made from 0.180 x 1 in. safety edge steel and 0.187 high carbon wire. 1-3/8 in. diameter top loop.