Menu Search
FLUKE #1610144

SureGrip Test Lead Heavy Duty Pin Grabber Style SureGrip Series

SKU # 09596910341
Type: Test Lead Heavy Duty Pin Grabber Style
Contents: (2) Clips
Electrical Rating: Cat III 1000V, Cat IV 600V, 1A
Mating Test Leads: TL222

Modular Clips, Probes and Plugs: Type - Test Lead Heavy Duty Pin Grabber Style; Contents - (2) Clips; Electrical Rating - Cat III 1000V, Cat IV 600V, 1A; Mating Test Leads - TL222; Additional Information - Flex Shaft-114mm Long, Nickel Plated Pincers open to 5mm; Manufacturer Series - SureGrip

Additional Info: Flex Shaft-114mm Long, Nickel Plated Pincers open to 5mm