Modular System - Insert Bases: Type - Bulkhead Mount; Attachment Type - End Locking Clamp; Cover Provision - With Cover; Entry Position - Quantity - Bottom; Mounting Code-Series Size - 48B; Material, Housing - Die Cast Aluminum; Material, Attachments - Stainless Steel Lock; Enclosure Rating - IP65; Dimensions - HxWxL: 2.44x6.53x6.60 in. (62.0x166.0x167.7mm); Additional Information - Temperature: -40 to125 deg C (-40 to 257 deg F), Size: 12; Manufacturer Model - HDC 48B ADLU; Manufacturer Series - RockStar
Additional Info: Temperature: -40 to125 deg C (-40 to 257 deg F), Size: 12