Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Lighting
Lighting Controls
Motion Sensors
#WSP250-W
LEGRAND - PASS & SEYMOUR
#WSP250-W
Occupancy Sensor Wall Switch, Infrared, White
SKU
#
78500700010
Manufacturer Series:
WSP
Add to List
Add to Quote
Specifications
Type:
Occupancy Sensor Wall Switch
Sensor:
Infrared
Watts/120VAC:
800W/120V
Watts/MaximumVAC:
1200W/277V
Voltage:
120/277V AC
Load Type:
Ballast or Incandescent
Switch Operation:
Auto On/Off, Manual On/Off
Field of View - deg:
180-deg
Coverage - area:
1080 sq. ft.
Color:
White
Circuit:
1-Pole
Wiring:
Wire Leads: Line, Load, Ground
Description
Additional Info: Time Delay: 30 sec to 30 min. Light: Ambient Light Override