Menu Search
LEGRAND - WATTSTOPPER #WS301W

Occupancy Sensor Wall Switch, Infrared, White

SKU # 75418293538
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Voltage: 120/277V AC
Load Type: 15000W/277V
Switch Operation: Auto On/Off, Manual Off
Field of View - deg: 180-deg
Coverage - area: 900 sq. ft.
Color: White

Additional Info: Passive Infrared Relay