Menu Search
LUTRON #MS-OPS2-WH

Maestro Occupancy Sensor Wall Switch, Infrared, White

SKU # 02755798282
Type: Occupancy Sensor Wall Switch
Sensor: Infrared
Watts/​120VAC: 250W/120V
Voltage: 120V AC
Load Type: Ballast or Incandescent
Switch Operation: Auto On/Off, Manual On/Auto Off
Field of View - deg: 180-deg
Coverage - area: 900 sq. ft.
Color: White
Circuit: 1-Pole

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Infrared; Watts/120VAC - 250W/120V; Voltage - 120VAC; Load Type - Ballast or Incandescent; Switch Operation - Auto On/Off, Manual On/Auto Off; Field of View - deg - 180-deg; Coverage - 900 sq-ft; Color - White; Circuit - 1-Pole; Additional Information - Time Delay: Manual Adjust, 1,5,15, or 30 min. Rating: 2A@120VAC; Manufacturer Series - Maestro

Additional Info: Time Delay: Manual Adjust, 1,5,15, or 30 min. Rating: 2A@120VAC