Menu Search
LUTRON #MS-Z101-WH

Occupancy Sensor Wall Switch, Passive Infrared, White

SKU # 78427609984 Manufacturer Series: XCT
Type: Occupancy Sensor Wall Switch
Sensor: Passive Infrared
Voltage: 120/277V
Load Type: Fluorescent
Switch Operation: Auto On/Off
Field of View - deg: 180-deg
Coverage - area: 900 sq. ft.
Color: White
Circuit: 1-Pole or 3-Way

Motion Sensor - Line Voltage, Wall Switch: Type - Occupancy Sensor Wall Switch; Sensor - Passive Infrared; Voltage - 120/277V; Load Type - Fluorescent; Switch Operation - Auto On/Off; Field of View - deg - 180-deg; Coverage - 900 sq-ft; Color - White; Circuit - 1-Pole or 3-Way; Additional Information - Automatically Turns Lights Off When Space is Unoccupied; Manufacturer Series - Lutron XCT

Additional Info: Automatically Turns Lights Off When Space is Unoccupied