Menu Search
EATON #9-3285-1

Freedom Coil, Magnetic; Encapsulated; 120/110V 60/50Hz

SKU # 78211342553
Type: Magnetic Starter/Contactor
Construction Style: Encapsulated
Size Type: NEMA 1-2, IEC G-K
Voltage: 120/110V 60/50Hz
Suffix: A