Menu Search
ENTRELEC #DB42

Single Mounting Kit IEC EN 60947-1, EN 60947-4-1

SKU # 80432553725
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Mount Type: Single Mounting Kit
Size: IEC EN 60947-1, EN 60947-4-1

Motor Control Mounting: Mount Type - Single Mounting Kit; Size - IEC EN 60947-1, EN 60947-4-1; Additional Information - Degree of Protection: IP 20, 3 Pole

Additional Info: Degree of Protection: IP 20, 3 Pole