You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
TRENDS DISTRIBUTORS #IC142S1BOXWHT

Cable, Sound/Audio; 14 AWG; 4C; White

SKU # 40002298993
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Sound and Audio Cable
Conductor Count: 4C
Conductor Size: 14 AWG
Jacket Color: White
Conductor Stranding: 105 Strands
Length: 500 ft. (152m)
Shielded: UTP

Additional Info: Direct Burial, OFC