Menu Search
EATON #M22-DDL-GR

Double Pushbutton/Indicating Light Operator 2 Button 1 Light 4X,13

SKU # 78668527225 Manufacturer Series: M22
Type: Double Pushbutton/Indicating Light Operator
Size: 22.5mm
NEMA: 4X, 13
Number of Buttons: 2
Button Style: Extended, (1) Green, (1) Red
Operation: Momentary
Number of Lights: 1
Lens Style: (1) White

Additional Info: Nylon Silver Bezel