Menu Search
OPTICOM TECHNOLOGIES #CC02-6

All-Weather Industrial Camera, 700 TV Lines Resolution, 6.0mm Lens Zoom

SKU # 43486498996 Manufacturer Series: CC02
Type: Bullet Network Camera
Resolution: 700 TV Lines
Zoom: 6.0mm Lens
Size: HxWxD: 2.36 x 2.75 x 4.26 in. (59.9 x 69.8 x 108.2mm)
Input-Output: 1 Vp-p/75 ohms
Power: 12V DC
Options: Auto Day/Night

Additional Info: IP68, Power Consumption: 300mA, Operation Temperature: -60 to 60 deg C, Housing: Titanium Alloy With Gun Metal Gray Powder Coat