Network Switch Modules: Type - Management Interface Module; Connectors - Cu - (2) RJ-45; Additional Information - Operating Temperature: 0 to 50 deg C, Dimensions: 3.40 in. H x 0.86 in. W x 5.00 in. D; Manufacturer Series - CPSMM
Additional Info: Operating Temperature: 0 to 50 deg C, Dimensions: 3.40 in. H x 0.86 in. W x 5.00 in. D