The site is undergoing scheduled maintenance on Saturday, April 27, 2019. Intermittent outages may occur from 7:30 am - 11:00 am EDT.

Menu Search
NMB #NMD90-4/2CU-RED-150

Cable, Non-Metallic Sheathed; PVC Red Jacket; 150m

SKU # 62003685372
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Conductor Size: 4 AWG
Outside Diameter: 0.77 in. (19.5mm)
30 Deg. C Ambient Amps: 85
Type: Non-Metallic Sheathed Cable
Conductor Material: Copper
Conductor Count: 2C
Jacket Material: PVC
Jacket Color: Red
Ground: Bare CU 8
Voltage: 300V
Insulation: Cross-linked Polyethylene (XLPE)
Temperature Rating: 90°C
Package Length: 150M