Nonmetallic Sheathed Cable: Type - Nonmetallic Sheathed Cable, NMD90; Conductor Material - CU; Conductor Size - 8 AWG; Conductor Count - 3C; Jacket Material - PVC; Ground - Bare CU 10; Voltage - 300V; Insulation - XLPE; OD - 0.61" (15.5 mm); 30 Deg. C Ambient Amps - 45; Temperature Rating - 90 degC; Package Length - 40M