Menu Search
ABB #CI54151-KSSX

Steel Octagon Outlet Box, General Ceiling Outlet

SKU # 62253841173
Application: General Ceiling Outlet
Shape: Octagon
Material: Steel
Box Diameter in inch: 4 in.
Box Depth: 1-1/2 in.
Capacity - cu-in: 15
Knockouts/​Sides-Bottom: (2)1/2" (2)3/4 - (4)1/2" (2)3/4"
Mounting Hardware: Bracket, Wrap Metal Stud

Octagon Outlet Box Covers: Application - General Ceiling Outlet; Shape - Octagon; Material - Steel; Box Diameter in inch - 4; Box Depth - in - 1-1/2; Capacity - cu-in - 15.0; Knockouts/Sides-Bottom - (2)1/2" (2)3/4 - (4)1/2" (2)3/4"; Mounting Hardware - Bracket, Wrap Metal Stud; Additional Information - Metal Stud Size: 2-1/2"-3-5/8"

Additional Info: Metal Stud Size: 2-1/2"-3-5/8"