Menu Search
EATON #10250TJ63

Cap, Push-Pull; Round/Jumbo Mushroom; 30.5mm; Red

SKU # 78211314362 Manufacturer Series: 10250T
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Push-Pull Cap
Size: 30.5mm
NEMA: 4,4X,13
Cap Style/​Shape: Round, Jumbo Mushroom
Material: Aluminum
Color: Red
Legend: Emergency Stop