Menu Search
HAMMOND MANUFACTURING #2CSD82436

Operator Interface Enclosure, 304 Stainless Steel, Natural

SKU # 62398099487 Manufacturer Series: 2000
RoHS Compliant
Type: Standard Desk Operator Interface Enclosure
Material: 304 Stainless Steel
Material Finish: Natural
NEMA: 3R, 4, 12
Height: 8.5 in.
Width: 24 in.
Depth: 36.68 in.