Log In
or
Register
Contact
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Language
en
English
fr
French
Menu
Search
Cart
--
Search
Cart
--
Log In
Back
or
Register an Account
Language
English
French
Shop
Products
Back
View All Categories
Manufacturers
Back
View All Manufacturers
More
Resources
Back
Automation and Control
Broadband Communications
Data Communications
Electrical Distribution and Controls
Energy Management
Government
Learning Center
Lighting
My Account Management
Renewable Energy
Safety
Utility
Value Creation
Wire and Cable
About Us
Back
About Wesco
Branch Locator
Careers
Contact Us
FAQ
Investor Relations
Contact
Back
Help Desk
Phone: 1-866-746-3519
Email:
ecommhd@wesco.com
Branch Locator
Help
Electrical and Power Distribution
Electrical Boxes and Covers
Cast Outlet Boxes and Covers
Cast Outlet Boxes
#GUAT260SA
EATON CROUSE-HINDS SERIES
#GUAT260SA
Conduletâ„¢
Explosion-Proof Certified Conduit Outlet Box, GUAT, Aluminum, 3/4"
SKU
#
78227442574
Manufacturer Series:
GUA
Add to List
Add to Quote
Specifications
Type:
Explosion-Proof Certified Conduit Outlet Box
Configuration:
GUAT
Hub Size:
3/4 in.
Material:
Aluminum
Hub Quantity:
3 Hubs
Hub Placement:
(3) Sides Tee
Hub Style:
External Hubs
Shape:
Round
Cover Type:
Externally Threaded (not included)
Cover Opening Dia.:
3.00"
Nominal Depth - less cover:
2.00"
Description
Additional Info: Application: For use with GUA fixture canopy, union hub & nipple covers