Menu Search
SUPERIOR ESSEX #04-001-68

Cable, Outside Plant UTP; CAT 6; 23 AWG; 0.30 in. OD

SKU # 62029600321 Manufacturer Series: BBD6
Cable Type: Outside Plant UTP Cable
Category: 6
Jacket Type: Single Jacketed
Jacket Material: Polyethylene
Conductor Count: 4 Pair
Conductor Size - AWG: 23
Shielding: No Shielding
Outside Diameter: 0.3 in. (7.6mm)
Length - Metric: 305m
Length - Imperial: 1000 ft.