Menu Search
EATON #H2023-3

Heater, Overload Relay; 105A or 144A; 84.7, 95.0, 105.0, 115.0

SKU # 78211362662 Manufacturer Series: Freedom
View more versions of this product
Nominal F.L.A.: 84.7, 95.0, 105.0, 115.0
Heater Type: Overload Relay
Overload Relay Amps: 105A or 144A
NEMA Size - Series: 3-4 (A)
IEC Size - Series: L-N (A)
Trip Speed: Class 20, Standard Trip
Pack Quantity: 3 to a Carton