Menu Search
EATON #XTOE175GCSS

Relay, Electronic Overload; 1NO 1NC; 0.1 to 1500 FLA

SKU # 78668553313 Manufacturer Series: XT
RoHS Compliant
Type: Electronic Overload Relay
Mounting: Separate Mount
Size, IEC: Frame Size 110 mm
Reset: Manual/Automatic
Ambient Temperature: Compensated
Motor FLA: 0.1 - 1500
Auxiliary Contacts: 1NO 1NC

Additional Info: Overload Range: 35-175A, Trip Class: 10, 20, 30, Ambient Temperature Range: -13 to 149 deg F