Menu Search
EATON #XTOE005BCS

Relay, Electronic Overload; 1NO 1NC; 1 to 5 FLA

SKU # 78668541640 Manufacturer Series: XT
View more versions of this product
Reset: Automatic/Manual
Motor FLA: 1 - 5
Type: Electronic Overload Relay
Mounting: Contactor
Size, IEC: Frame Size 45 mm
Auxiliary Contacts: 1NO 1NC

Additional Info: Trip Class: 10A,10,20,30, For Motor Control and Protection