PLC I-O Analog: Type - PLC Analog Input Module; Number of Inputs - 2 Inputs; Input Configuration - 2 Single-ended; Input Range - 4-20 mA; Resolution - 12 Bits; Step Response - 2.0 ms; Additional Information - Dimension: 12 mm W; Manufacturer Series - 750
Additional Info: Dimension: 12 mm W