Menu Search
BRADY #118950

Safety Padlock, Plastic, White, Triple-Coated Hardened Steel Shackle, 1/4 in. Dia Shackle

SKU # 75447366187
RoHS Compliant
Type: Safety Lockout Padlock
Material - Body: Plastic
Material - Shackle: Triple-Coated Hardened Steel
Mechanism: Cylinder, 6-Pin
Shackle Length or Clearance: 1-1/2 in.
Shackle Diameter: 1/4 in.
Color: White
Labelling: Lockout Labeling
Body Width: 1-1/2 in.
Material Specification: Fiberglass Reinforced Nylon, Non-conductive Body
Listings: OSHA
Packaging: 6/Pack

Padlocks: Type - Safety Lockout Padlock; Material - Body - Plastic; Material - Shackle - Triple-Coated Hardened Steel; Mechanism - Cylinder, 6-Pin; Shackle Length or Clearance - 1-1/2 in.; Shackle Diameter - 1/4 in.; Color - White; Labelling - Lockout Labeling; Body Width - 1-1/2 in.; Listings - OSHA Compliant; Material Specification - Fiberglass Reinforced Nylon, Non-conductive Body; Packaging - 6/Pack; Additional Information - Key Style: Keyed Alike

Additional Info: Key Style: Keyed Alike