Menu Search
GENERAL ELECTRIC #AQG3662MBXAXT1M8

Interior Panel 120/208V

SKU # 78317592035 Manufacturer Series: AQG3
Type: Interior Panel
Rating - Volts: 120/208V
Service: 3-Phase 4-Wire
Main Feed: Lugs
Rating - Amps: 225
Bus Material: Aluminum
Branch Breaker Mounting: Bolt-On
Circuits: 66
Enclosure Rating: Indoor

Panelboards: Type - Interior Panel; Rating - Volts - 120/208V; Service - 3-Phase 4-Wire; Main Feed - Lugs; Rating - Amps - 225; Bus Material - Aluminum; Branch Breaker Mounting - Bolt-On; Circuits - 66; Enclosure Rating - Indoor; Manufacturer Series - AQG3