Menu Search
WEIDMUELLER #0533500000

Insulated Ferrule Plastic 10 AWG Black

SKU # 62683595546 Manufacturer Series: H6
RoHS Compliant
Type: Insulated Ferrule
Conductor Count: 1C
Conductor Max: 10 AWG
Pin-Blade Length: 0.471 in (12.0 mm)
Pin-Blade Diameter/​Width: 0.250 in (6.3 mm) O.D.
Color: Black
Color Standards Style: Weidmuller
Insulation Material: Plastic
Package Quantity: 100 Bag

Additional Info: Length: 20 mm