Menu Search
EATON CROUSE-HINDS SERIES #APR10467

ArktiteĀ® Service Outlet Weatherproof 600VAC/250VDC 100A

SKU # 78227405700
Connector Type: Service Outlet
Material: Aluminum
Rating - Volts: 600V AC / 250V DC
Rating - Amps: 100
Number of Wires: 3
Number of Poles: 4P
Grounding Style: 2, Shell & Extra Pole
Cable Outside Diameter Min: 1.37 in.
Cable Outside Diameter Max: 1.5 in.
Application Rating: Weatherproof

Pin and Sleeve Device Interiors: Connector Type - Service Outlet; Material - Aluminum; Rating - Volts - 600VAC/250VDC; Rating - Amps - 100; Number of Wires - 3; Number of Poles - 4; Grounding Style - 2, Shell & Extra Pole; Cable OD Min - in - 1.370; Cable OD Max - in - 1.500; Application Rating - Weatherproof; Manufacturer Brand - Arktite