Menu Search
EATON CROUSE-HINDS SERIES #AR342-S4

Receptacle, 30 A, 600 VAC/250 VDC, 4P, 3W, 2

SKU # 78227441918
Type: Receptacle
Material: Cast Aluminum
Rating - Volts: 600 VAC/250 VDC
Rating - Amps: 30 A
Number of Wires: 3
Number of Poles: 4P
Grounding Style: 2
Door Type: Spring
Application Rating: Watertight