Menu Search
NVENT RAYCHEM #UMB

Pipe Heating Cable Hazardous, Non-Hazardous Metal & Plastic Pipes

SKU # 71562999731 Manufacturer Series: QTVR
Type: Pipe Heating Cable
Cable Construction: Nickel-Plated Cu Bus Wire, Tinned Cu Braid, Fluoropolymer Jacket
Voltage: 277V
Watts per Foot: 15W/Ft
Application - Pipe: Metal & Plastic Pipes
Application - Area: Hazardous, Non-Hazardous

Additional Info: Bus Wire: 16 AWG, Dimensions: 0.55x0.25 in (14.00x6.35 mm), Voltage Range: 200-277VAC