Menu Search
NVENT RAYCHEM #20QTVR2-CT

Heating Cable, Self-Regulating; Fluoropolymer; 200-277VAC; 20W/ft. (64W/m)

SKU # 71562999966 Manufacturer Series: QTVR
Type: Self-Regulating Heating Cable
Cable Construction: Fluoropolymer
Voltage: 200-277V AC
Watts per Foot: 20W/ft.
Watts per Meter: 64W/m

Self-regulating trace heating cables suitable for freeze protection of large pipes/vessels with high heat loss, and for process temperature maintenance applications without steam-cleaning requirements, up to 225°F/110°C. The fluoropolymer outer jacket provides high chemical resistance against aggressive organics and corrosives.

Additional Info: Simplified design for hazardous areas: unconditional T4 class.