Menu Search
NVENT RAYCHEM #PMKG-LE

Pipe Heating Cable Hazardous, Non-Hazardous Metal Self Regulating

SKU # 71562999806 Manufacturer Series: XTV
Type: Pipe Heating Cable
Cable Construction: Nickel-Plated Cu Bus Wire, Tinned Cu Braid, Fluoropolymer Jacket
Voltage: 130V
Watts per Foot: 20W/Ft
Application - Pipe: Metal
Application - Area: Hazardous, Non-Hazardous
Control: Self Regulating