The site is undergoing scheduled maintenance on May 11. Intermittent outages may occur from 7 a.m. EST to 8 a.m. EST.

Menu Search
EATON #E50RAP5

Receptacle, Limit Switch; Heavy-duty Plug-In; 1-Pole; 5 Terminals

SKU # 78211313825 Manufacturer Series: E50
Type: Heavy Duty Plug-In Limit Switch Receptacle
Rating - NEMA: NEMA 4X,6P
Number of Poles: 1P
Number of Circuits: 2
Number of Terminals: 5-Term.
Body Construction: Die Cast Zinc
Connection Type: Connector, 5-Pin Mini
Enclosure Listings: NEMA 1,3,3S,4,4X,6,6P,13, IEC IP67