Menu Search
SOUTHWIRE #SJEOOW-14/3

Royal® Cord, Portable; SJOOW; 41/30 Strands; Black; 14 AWG; 3C

SKU # 02989235779 Manufacturer Series: 5 Crown
Type: Portable Cord
Cord Type: SJOOW
Conductor Count: 3
Conductor Size: 14 AWG
Conductor Material: Bare Stranded Copper
Conductor Stranding: 41/30
Voltage: 300V
Jacket Material: CPE
Jacket Color: Black
Insulation: EP
Temperature Rating - min: -40 deg C
Temperature Rating - max: 90 deg C
Nominal OD: 0.360" (9.1mm)
Package Length - feet: 250 ft.
Package Type: Reel