Menu Search
CORDS - PORTABLE #SOOW-16/10-MULTI-CON-75

Portable Cord, 600 V, 10C, 16 AWG, 26x30 Str, 0.65 in. OD

SKU # 62007609610 Manufacturer Series: ROYAL®
RoHS Compliant
Type: Portable Cord
Cord Type: SOOW
Conductor Count: 10
Conductor Size: 16 AWG
Conductor Material: Stranded Bare Copper
Conductor Stranding: 26x30 Str
Voltage: 600V
Jacket Material: CPE
Jacket Color: Black
Insulation: EPDM
Temperature Rating - min: -40°C
Temperature Rating - max: 90°C
Nominal OD: 0.65 in.
Package Type: Reel