Menu Search
RACK-A-TIERS MFG #43245

Tool Pouch Combo with Belt, 45 in. - 49 in. Waist, Nylon Web, 1250 Denier DuraTek Fabric, Nylon

SKU # 62591243245
Type: Tool Pouch Combo with Belt
Material: 1250 Denier DuraTek Fabric, Nylon
Pouches: 9-Pocket Tool
Holders/​Loops: Hammer and Tape Holder
Belt: Nylon Web
Waist Size: 45 - 49 in.