Power Distribution Blocks: Block Type - Power Distribution; Poles Per Block - 1; Openings Per Pole, Primary - 1; Conductor Size - Primary - 2/0-14; Openings Per Pole, Secondary - 6; Conductor Size - Secondary - 4-14; Conductor Material - CU/AL; Material - Housing - Polymer; Material - Connector - Aluminum; Rating - Voltage - 600V; Rating - Amps - 195; Optional Cover - BDBCOVER2; Manufacturer Series - VERSI-POLE