Power Distribution Blocks: Block Type - Power Distribution Block; Poles Per Block - 8; Openings Per Pole, Primary - 1; Conductor Size - Primary - 350-6, 2/0-14; Openings Per Pole, Secondary - 8; Conductor Size - Secondary - 2-14; Conductor Material - CU; Material - Housing - Polyamide; Material - Connector - Copper; Rating - Voltage - 600V; Rating - Amps - 310; Additional Information - Temperature Range: -10 to 60 deg C (14 to 140 deg F); Manufacturer Series - WPDB
Additional Info: Temperature Range: -10 to 60 deg C (14 to 140 deg F)