Menu Search
MILWAUKEE #1250-1

D Handle Drill Variable Speed, Reversing

SKU # 04524200150
Type: D Handle Drill
Operation: Variable Speed, Reversing
Amps: 7A
Chuck Size: 1/2
Chuck Type: Keyed
No Load RPM: 0-1000
Cord Install: Detachable
Gear Train: Quadruple

Power Drills: Type - D Handle Drill; Operation - Variable Speed, Reversing; Amps - 7.0; Chuck Size - 1/2; Chuck Type - Keyed; No Load RPM - 0-1000; Cord Install - Detachable; Gear Train - Quadruple; Additional Information - Detachable Side Mount Handle, Chuck key & holder

Additional Info: Detachable Side Mount Handle, Chuck key & holder