Menu Search
LEGRAND - ON-Q #364569-02-V1

Duplex Outlet Kit (1) 1-Gang Covers

SKU # 80442802094
Box Type: Duplex Outlet Kit
Cover Capacity: (1) 1-Gang Covers
Depth: 1.9 in.
Box LxW: 4.5 x 2.75 in.
Entry Fitting: (1) Screw
Material: Thermoplastic
Color: White

Duplex outlet power kits are an easy-to-use solution to providing power for system modules. Surge suppression provides protection for hot to neutral, hot to ground, and neutral to ground. The audible alarm signals when surge protection has expired. This kit includes duplex power outlet, metal J box, and faceplate kit. It can be used in On-Q custom, premium and value-line enclosures.

Additional Info: Input Plug Type: NEMA 5-15R Male, Number Of Poles: 2, Amps: 15A, Connection Method: Screw Terminal, Frequency: 60 Hz, Max Surge Current: 9kA, Operating Temperature Celsius: -20 to 55 deg C, Receptacle Type: NEMA 5-15R Female, Number of Receptacles: 2