Menu Search
HAMMOND MANUFACTURING #1583H8E1BK

Power Strip; 8 Outlets; 15 ft.; 15A 125V

SKU # 62398053307 Manufacturer Series: 1583
RoHS Compliant
Strip Type: 1U Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15R, NEMA 5-15P
Cord: 15 ft. 14/3
Finish: Black

Power Outlet Strips: Strip Type - 1U Outlet Strip; Power Outlet Count - 8; Power Outlet Rating - 15A125V; Power Outlet Type - Straight Blade, NEMA 5-15R, NEMA 5-15P; Cord - 15-Ft 14/3; Finish - Black; Additional Information - Circuit Breaker, Illuminated On/Off Switch, Dimension: 1.72x19.00x2.66 in.; Manufacturer Series - 1583

Additional Info: Circuit Breaker, Illuminated On/Off Switch, Dimension: 1.72x19.00x2.66 in.