Menu Search
HAMMOND MANUFACTURING #1582H8A1BK

Power Strip; 8 Outlets; 6 ft.; 15A 125V

SKU # 62398099739 Manufacturer Series: 1582
Strip Type: Outlet Strip
Power Outlet Count: 8
Power Outlet Rating: 15A125V
Power Outlet Type: Straight Blade, NEMA 5-15P
Cord: 6 ft.
Outlet Material: Steel
Finish: Black