Menu Search
HAMMOND MANUFACTURING #722

Power Transformer, 0.72 KVA, 115VAC, 1250VAC CT

SKU # 62398028620 Manufacturer Series: Series 700
RoHS Compliant
Type: Power Transformer
Volts, Primary: 115VAC
Volts, Secondary: 1250VAC CT
Output Rating, Current: 0.575A (CCS), 0.863A (ICAS)
Frequency: 50/60 Hz
Number of Outputs: 1
Construction Style: Single Primary and Secondary Winding
Mounting: Chassis
Terminals: Wire Leads
Insulation Class Rating: Class A
Temperature Rise: 105 deg C
Dimensions: 6.36 in. H x 5.28 in. W x 5.72 in. D
KVA: 0.7200 KVA
Wiring: Series (Primary), Series/Parallel (Secondary)
Case Style: Enclosed
Weight: 17.7 lb.